Zoro Homepage

Easy-Fold Mailers, 14 1/8" x 8 5/8" x 1", White, 50/Bundle

  • Mfr # M1491

  • Zoro # G4903790


product price: $71.95
/pk 50, $1.44/ea

Key Features

Color
White
Width
8 5/8"
Material
200#/ECT-32-B Corrugated
Length
14 1/8"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1491
Zoro #
G4903790
UPC #
812578008735
Country of Origin
United States

Dimensions

Width
8 5/8"
Length
14 1/8"
Height
1"

Details

Item
Easy-Fold Mailer,14-1/8x8 5/8x1",Wh,PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Easy-Fold Mailer,14-1/8x8 5/8x1 In.,Wh,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.