Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy-Fold Mailers, 24"x24"x2", White PK20

  • Mfr # M24242BF

  • Zoro # G2287859


product price: $135.23
/pk 20, $6.76/ea
Free Shipping & Returns

Key Features

Meets
200#/ECT-32
Maximum Weight
65 lb.
Inside Length
12"
Inside Width
10"
Inside Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24242BF
Zoro #
G2287859
UPC #
841436081054
Country of Origin
United States

Dimensions

Inside Length
12"
Inside Width
10"
Inside Depth
10"

Details

Item
Easy-Fold Mailer, 24x24x2", White, 20PK
Meets
200#/ECT-32
Maximum Weight
65 lb.

Description

Easy-Fold Mailer,24x24x2 In.,Package Quantity 20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.