Zoro Homepage

Easy-Fold Mailers, 7 1/2" x 5 1/2" x 2", White, 50/Bundle

  • Mfr # M752BF

  • Zoro # G4903720


product price: $73.99
/pk 50, $1.48/ea

Key Features

Color
White
Width
5 1/2"
Material
200#/ECT-32-B Corrugated
Length
7 1/2"
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M752BF
Zoro #
G4903720
UPC #
841436090193
Country of Origin
United States

Dimensions

Width
5 1/2"
Length
7 1/2"
Height
2"

Details

Item
Easy-Fold Mailer,7.5x5.5x2",White,PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Easy-Fold Mailer,7.5x5.5x2 In.,White,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.