Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", Kraft, 50/Bundle

  • Mfr # M962BFK

  • Zoro # G4903705


product price: $70.45
/pk 50, $1.41/ea

Key Features

Color
Kraft
Width
6 1/2"
Material
200#/ECT-32-B Corrugated
Length
9 5/8"
Height
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M962BFK
Zoro #
G4903705
UPC #
841436090292
Country of Origin
United States

Dimensions

Width
6 1/2"
Length
9 5/8"
Height
2 1/2"

Details

Item
Easy-Fold Mailer,9-1/2x6-1/2x2",PK50
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Easy-Fold Mailer,9-1/2x6-1/2x2 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.