Zoro Homepage

Easy-Fold Mailers, 9 1/2" x 6 1/2" x 3 1/2", White, 50/Bundle

  • Mfr # M9635BF

  • Zoro # G2287807


product price: $118.99
/pk 50, $2.38/ea
Free Shipping & Returns

Key Features

Meets
200#/ECT-32
Maximum Weight
65 lb.
Inside Width
10"
Inside Length
12"
Inside Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9635BF
Zoro #
G2287807
UPC #
841436063739
Country of Origin
United States

Dimensions

Inside Width
10"
Inside Length
12"
Inside Depth
10"

Details

Item
Easy-Fold Mailer, 9-1/2x6-1/2x3 1/2", White, 50PK
Meets
200#/ECT-32
Maximum Weight
65 lb.

Description

Easy-Fold Mailer,9-1/2x6-1/2x3 1/2 In.,Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.