Zoro Homepage

Easy-Fold Mailers, 9 5/8" x 6 5/8" x 1 1/4", Kraft, 50/Bundle

  • Mfr # M961K

  • Zoro # G4903687


product price: $75.89
/pk 50, $1.52/ea
Free Shipping & Returns

Key Features

Width
6 5/8"
Material
200#/ECT-32-B Corrugated
Length
9 5/8"
Height
1 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M961K
Zoro #
G4903687
UPC #
841436036863
Country of Origin
United States

Dimensions

Width
6 5/8"
Length
9 5/8"
Height
1 1/4"

Details

Item
Easy-Fold Mailer,9-5/8x6-5/8x1-1/4",PK50
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Easy-Fold Mailer,9-5/8x6-5/8x1-1/4 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.