Economy Carpet Mat, 0.31" Thick, Blue, 3 ft W x 60 ft L

  • Mfr # MAT348BE

  • Zoro # G4902497


product price: $1,915.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
3 ft
Overall Length
60 ft
Thickness
0.31"
Application
Indoor
Backing Material and Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT348BE
Zoro #
G4902497
UPC #
841436079891
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
60 ft
Size
3 ft x 60 ft
Thickness
0.31"

Details

Item
Economy Carpet Mat
Color
Blue
Application
Indoor
Backing Material and Surface Material
Vinyl

Description

Economy Vinyl Carpet Mat,3x60ft.,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.