Shop PARTNERS BRAND
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Economy Carpet Mat, 0.31" Thick, Brown, 3 ft W x 60 ft L
- Mfr # MAT348BR
- Zoro # G4902488
product price:Â
$
1,796.99
/ea
Key Features
Overall Width
3 ft
Overall Length
60 ft
Thickness
0.31"
Application
Indoor
Backing Material and Surface Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAT348BR
- Zoro #
- G4902488
- UPC #
- 841436079884
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 ft
- Overall Length
- 60 ft
- Size
- 3 ft x 60 ft
- Thickness
- 0.31"
Details
- Item
- Economy Carpet Mat
- Color
- Brown
- Application
- Indoor
- Backing Material and Surface Material
- Vinyl
Description
Economy Vinyl Carpet Mat,3x60ft.,Brown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.