Economy Carpet Mat, 0.31" Thick, Forest Green, 3 ft W x 60 ft L

  • Mfr # MAT348FG

  • Zoro # G4902506


product price:  $1,915.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
3 ft
Overall Length
60 ft
Thickness
0.31"
Application
Indoor
Backing Material and Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT348FG
Zoro #
G4902506
UPC #
841436079853
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
60 ft
Size
3 ft x 60 ft
Thickness
0.31"

Details

Item
Economy Carpet Mat
Color
Forest Green
Application
Indoor
Backing Material and Surface Material
Vinyl

Description

Economy Vinyl Carpet Mat,3x60ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.