Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Staples, 5/16", Silver, PK5000

  • Mfr # ST151

  • Zoro # G5014110


product price: $28.49

Key Features

Leg Length
5/16"
Color
Silver
Material
Steel
Fabric Weight
0.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST151
Zoro #
G5014110
UPC #
841436043212
Country of Origin
China

Dimensions

Leg Length
5/16"

Details

Item
Economy Staples,5/16",PK5000
Color
Silver
Material
Steel
Fabric Weight
0.46

Description

Economy Staples,5/16 In.,PK5000, Package Quantity 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.