Shop PARTNERS BRAND
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Edge Protector Skid, 0.16, 3x3x12", PK3200
- Mfr # EP3312160
- Zoro # G4901718
product price:Â
$
1,371.99
/pk of 3200, $0.43/ea
Key Features
Material
.160 Thick Fiberboard
Length
12"
Width
3"
Color
White
Height
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP3312160
- Zoro #
- G4901718
- UPC #
- 841436063142
- Country of Origin
- United States
Dimensions
- Length
- 12"
- Width
- 3"
- Height
- 3"
- Overall Length
- 12 in
- Overall Depth
- 3 in
- Thickness
- 0.16 in
Details
- Item
- Edge Protector
- Material
- .160 Thick Fiberboard
- Color
- White
- Shell Material
- Paperboard
- Wire Color
- White
Description
Edge Protector, Paperboard, Width 3 in, Thickness 0.16 in, Color White, Package Quantity 3200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.