Edge Protectors, Cased, .120, 2 1/2" x 2 1/2" x 36", White, PK105

  • Mfr # EP252536120B

  • Zoro # G4923199


product price:  $174.99
/pk 105, $1.67/ea
Free Shipping & Returns

Key Features

Material
.120 Thick Fibreboard
Length
36"
Width
2 1/2"
Color
White
Height
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP252536120B
Zoro #
G4923199
UPC #
841436073486
Country of Origin
United States

Dimensions

Length
36"
Width
2 1/2"
Height
2 1/2"

Details

Item
Cased Edge Protector,0.12,2.5x36",PK105
Material
.120 Thick Fibreboard
Color
White

Description

Cased Edge Protector,0.12,2.5x36 In.,PK105, Package Quantity 105

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.