Edge Protectors, Cased, .120, 2 1/2" x 2 1/2" x 40", White, PK105
Mfr # EP252540120B
Zoro # G4923180
product price:Â $179.99
/pk 105, $1.71/ea
Free Shipping & Returns
Key Features
Material
.120 Thick Fibreboard
Length
40"
Width
2 1/2"
Color
White
Height
2 1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP252540120B
Zoro #
G4923180
UPC #
841436073493
Country of Origin
United States
Dimensions
Length
40"
Width
2 1/2"
Height
2 1/2"
Details
Item
Cased Edge Protector,0.12,2.5x40",PK105
Material
.120 Thick Fibreboard
Color
White
Description
Cased Edge Protector,0.12,2.5x40 In.,PK105, Package Quantity 105
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.