Zoro Homepage

Edge Protectors - Cased, .160, 2"x2"x48", White, PK80

  • Mfr # EP2248160BX

  • Zoro # G4922885


product price: $151.99
/pk 80, $1.90/ea
Free Shipping & Returns

Key Features

Material
.160 Thick Fibreboard
Length
48"
Width
2"
Color
White
Thickness
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2248160BX
Zoro #
G4922885
UPC #
841436016391
Country of Origin
United States

Dimensions

Length
48"
Width
2"
Thickness
0.16 in
Height
2"
Overall Length
48 in
Overall Depth
2 in

Details

Item
Edge Protector
Material
.160 Thick Fibreboard
Color
White

Description

Edge Protector, Paperboard, Width 2 in, Thickness 0.16 in, Color White, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.