Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 30", White, PK60

  • Mfr # EP252530225B

  • Zoro # G4922760


product price:  $154.99
/pk 60, $2.58/ea
Free Shipping & Returns

Key Features

Material
.225 Thick Fibreboard
Length
30"
Width
2 1/2"
Color
White
Height
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP252530225B
Zoro #
G4922760
UPC #
841436073639
Country of Origin
United States

Dimensions

Length
30"
Width
2 1/2"
Height
2 1/2"

Details

Item
Cased Edge Protector,0.225,2.5x30",PK60
Material
.225 Thick Fibreboard
Color
White

Description

Cased Edge Protector,0.225,2.5x30 In.,PK60, Package Quantity 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.