Edge Protectors - Cased, .225, 2" x 2" x 24", White, PK110

  • Mfr # EP2224225BX

  • Zoro # G4922709


product price: $152.99
/pk 110, $1.39/ea
Free Shipping & Returns

Key Features

Material
.225 Thick Fibreboard
Length
24"
Width
2"
Color
White
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2224225BX
Zoro #
G4922709
UPC #
841436016346
Country of Origin
United States

Dimensions

Length
24"
Width
2"
Height
2"

Details

Item
Cased Edge Protector,0.225,2x2x24",PK110
Material
.225 Thick Fibreboard
Color
White

Description

Cased Edge Protector,0.225,2x2x24 In.,PK110, Package Quantity 110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.