Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Protectors - Cased, .225, 2" x 2" x 48", White, PK55

  • Mfr # EP2248225BX

  • Zoro # G4922666


product price: $150.99
/pk 55, $2.75/ea
Free Shipping & Returns

Key Features

Material
.225 Thick Fibreboard
Length
48"
Width
2"
Color
White
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2248225BX
Zoro #
G4922666
UPC #
841436016407
Country of Origin
United States

Dimensions

Length
48"
Width
2"
Height
2"

Details

Item
Cased Edge Protector,0.225,2x2x48",PK55
Material
.225 Thick Fibreboard
Color
White

Description

Cased Edge Protector,0.225,2x2x48 In.,PK55, Package Quantity 55

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.