Zoro Homepage

Edge Protectors, Cased, .225, 2"x2"x60", White, PK25

  • Mfr # EP2260225BX

  • Zoro # G4922657


product price: $126.99
/pk 25, $5.08/ea
Free Shipping & Returns

Key Features

Material
.225 Thick Fibreboard
Length
60"
Width
2"
Color
White
Thickness
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2260225BX
Zoro #
G4922657
UPC #
841436073615
Country of Origin
United States

Dimensions

Length
60"
Width
2"
Thickness
0.23 in
Height
2"
Overall Length
60 in
Overall Depth
2 in

Details

Item
Edge Protector
Material
.225 Thick Fibreboard
Color
White

Description

Edge Protector, Paperboard, Width 2 in, Thickness 0.22 in, Color White, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.