Edge Protectors, Cased, .225, 3" x 3" x 40", White, PK35
Mfr # EP3340225BX
Zoro # G4922587
product price:Â $149.99
/pk 35, $4.29/ea
Free Shipping & Returns
Key Features
Material
.225 Thick Fibreboard
Length
40"
Width
3"
Color
White
Height
3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP3340225BX
Zoro #
G4922587
UPC #
841436062985
Country of Origin
United States
Dimensions
Length
40"
Width
3"
Height
3"
Details
Item
Cased Edge Protector,0.225,3x3x40",PK35
Material
.225 Thick Fibreboard
Color
White
Description
Cased Edge Protector,0.225,3x3x40 In.,PK35, Package Quantity 35
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.