Edge Protectors, Skid Lot, .120, 2" x 2" x 12", White, 5880/Skid, PK5880
Mfr # EP2212120
Zoro # G4901989
product price:Â $1,609.99
/pk 5880, $0.27/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
.120 Thick Fibreboard
Length
12"
Width
2"
Color
White
Height
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EP2212120
Zoro #
G4901989
UPC #
841436063012
Country of Origin
United States
Dimensions
Length
12"
Width
2"
Height
2"
Details
Item
Edge Protector Skid,0.12,2x2x12",PK5880
Material
.120 Thick Fibreboard
Color
White
Description
Edge Protector Skid,0.12,2x2x12 In.,PK5880, Package Quantity 5880
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.