Edge Protectors, Skid Lot, .120, 2" x 2" x 60", White, 2940/Skid, PK2940

  • Mfr # EP2260120

  • Zoro # G4901919


product price:  $3,789.99
/pk 2940, $1.29/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
.120 Thick Fibreboard
Length
60"
Width
2"
Color
White
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2260120
Zoro #
G4901919
UPC #
841436063050
Country of Origin
United States

Dimensions

Length
60"
Width
2"
Height
2"

Details

Item
Edge Protector Skid,0.12,2x2x60",PK2940
Material
.120 Thick Fibreboard
Color
White

Description

Edge Protector Skid,0.12,2x2x60 In.,PK2940, Package Quantity 2940

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.