Edge Protectors, Skid Lot, .120, 3" x 3" x 18", White, 4200/Skid, PK4200

  • Mfr # EP3318120

  • Zoro # G4901885


product price:  $2,693.99
/pk 4200, $0.64/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
.120 Thick Fibreboard
Length
18"
Width
3"
Color
White
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP3318120
Zoro #
G4901885
UPC #
841436073721
Country of Origin
United States

Dimensions

Length
18"
Width
3"
Height
3"

Details

Item
Edge Protector Skid,0.12,3x3x18",PK4200
Material
.120 Thick Fibreboard
Color
White

Description

Edge Protector Skid,0.12,3x3x18 In.,PK4200, Package Quantity 4200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.