Edge Protectors, Skid Lot, .160, 2 1/2" x 2 1/2" x 36", White, 1920/Skid, PK1920

  • Mfr # EP252536160

  • Zoro # G4902016


product price:  $2,485.99
/pk 1920, $1.29/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
.160 Thick Fiberboard
Length
36"
Width
2 1/2"
Color
White
Height
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP252536160
Zoro #
G4902016
UPC #
841436073769
Country of Origin
United States

Dimensions

Length
36"
Width
2 1/2"
Height
2 1/2"

Details

Item
Edge Protector Skid,0.16,2.5x36",PK1920
Material
.160 Thick Fiberboard
Color
White

Description

Edge Protector Skid,0.16,2.5x36 In.,PK1920, Package Quantity 1920

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.