Shop PARTNERS BRAND
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Edge Protectors, Skid Lot, .160, 2 1/2" x 2 1/2" x 48", White, 1920/Skid, PK1920
- Mfr # EP252548160
- Zoro # G4901998
product price:Â
$
3,647.99
/pk of 1920, $1.90/ea
Key Features
Material
.160 Thick Fiberboard
Length
48"
Width
2 1/2"
Color
White
Height
2 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP252548160
- Zoro #
- G4901998
- UPC #
- 841436073783
- Country of Origin
- United States
Dimensions
- Length
- 48"
- Width
- 2 1/2"
- Height
- 2 1/2"
Details
- Item
- Edge Protector Skid,0.16,2.5x48",PK1920
- Material
- .160 Thick Fiberboard
- Color
- White
Description
Edge Protector Skid,0.16,2.5x48 In.,PK1920, Package Quantity 1920
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.