Shop PARTNERS BRAND
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Edge Protectors, Skid Lot, .225, 2 1/2" x 2 1/2" x 40", White, 1320/Skid, PK1320
- Mfr # EP252540225
- Zoro # G6625477
product price:Â
$
2,691.99
/pk of 1320, $2.04/ea
Key Features
Material
.225 Thick Fibreboard
Length
40"
Width
2 1/2"
Color
White
Height
2 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP252540225
- Zoro #
- G6625477
- UPC #
- 841436073851
- Country of Origin
- United States
Dimensions
- Length
- 40"
- Width
- 2 1/2"
- Height
- 2 1/2"
Details
- Item
- Edge Protector,.225,2.5x2.5x40",PK1320
- Material
- .225 Thick Fibreboard
- Color
- White
Description
Edge Protector,.225,2.5x2.5x40 In.,PK1320, Package Quantity 1320
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.