
Edge Protectors, Skid Lot, .225, 2" x 2" x 18", White, 3080/Skid, PK3080
Mfr # EP2218225
Zoro # G4901611
product price:Â $2,582.99
/pk 3080, $0.84/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
.225 Thick Fibreboard
Length
18"
Width
2"
Color
White
Height
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EP2218225
Zoro #
G4901611
UPC #
841436073806
Country of Origin
United States
Dimensions
Length
18"
Width
2"
Height
2"
Details
Item
Edge Protector Skid,0.225,2x2x18",PK3080
Material
.225 Thick Fibreboard
Color
White
Description
Edge Protector Skid,0.225,2x2x18 In.,PK3080, Package Quantity 3080
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.