Edge Protectors, Skid Lot, .225, 2" x 2" x 24", White, 1540/Skid, PK1540
- Mfr # EP2224225
- Zoro # G4901605
product price:Â
$
1,542.99
/pk of 1540, $1.00/ea
Key Features
Material
.225 Thick Fibreboard
Length
24"
Width
2"
Color
White
Height
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP2224225
- Zoro #
- G4901605
- UPC #
- 841436045704
- Country of Origin
- United States
Dimensions
- Length
- 24"
- Width
- 2"
- Height
- 2"
Details
- Item
- Edge Protector Skid,0.225,2x2x24",PK1540
- Material
- .225 Thick Fibreboard
- Color
- White
Description
Edge Protector Skid,0.225,2x2x24 In.,PK1540, Package Quantity 1540
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.