Edge Protectors, Skid Lot, .225, 2" x 2" x 72", White, 770/Skid, PK770

  • Mfr # EP2272225

  • Zoro # G4901541


product price:  $2,225.99
/pk 770, $2.89/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
.225 Thick Fibreboard
Length
72"
Width
2"
Color
White
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2272225
Zoro #
G4901541
UPC #
841436073820
Country of Origin
United States

Dimensions

Length
72"
Width
2"
Height
2"

Details

Item
Edge Protector Skid,0.225,2x2x72",PK770
Material
.225 Thick Fibreboard
Color
White

Description

Edge Protector Skid,0.225,2x2x72 In.,PK770, Package Quantity 770

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.