Zoro Homepage

Emergency Exit Only Facility Sign, 6"x9", 6" Width, 1/8" Plastic

  • Mfr # SN200

  • Zoro # G2288032


product price: $61.49
/ea

Key Features

Sign Material
1/8" Plastic
Length
9"
Width
6"
Sign Background Color
Red/White/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN200
Zoro #
G2288032
UPC #
848109046754
Country of Origin
United States

Dimensions

Length
9"
Width
6"

Details

Item
Emergency Exit Only Facility Sign,6"x9"
Sign Material
1/8" Plastic
Sign Background Color
Red/White/Black

Description

Emergency Exit Only Facility Sign,6 In.x9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.