Shop PARTNERS BRAND
See all product information
Create Account
ESD Black Tray, 18 in Inside Lg, 26 in Inside W, 1 1/8 in Inside H, Black, Fiberboard, N/A, N/A
- Mfr # BINT1826
- Zoro # G2287947
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Inside Length
18 in
Color
Black
Inside Width
26 in
Inside Height
1 1/8 in
Maximum Load Capacity
200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BINT1826
- Zoro #
- G2287947
- UPC #
- 848109046495
- Country of Origin
- United States
Dimensions
- Inside Length
- 18 in
- Inside Width
- 26 in
- Inside Height
- 1 1/8 in
Details
- Item
- ESD Tray
- Color
- Black
- Maximum Load Capacity
- 200 lb
- Material
- Fiberboard
Description
The PARTNERS BRAND BINT1826 is an ESD tray made of black fiberboard. It has 18 in. inside length, 26 in. inside width, and 1 1/8 in. inside height for holding and organizing contents in workstations or storage areas.
Key Features:
- Item: ESD tray
- Material: Fiberboard
- Color: Black
- Inside dimensions: 18 in. L x 26 in. W x 1 1/8 in. H
- Maximum load capacity: 200 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.