Zoro Homepage

ESD Uncoated Nylon Gloves, Large, Package Quantity 24, White, L, 24 PK

  • Mfr # GLV2501L

  • Zoro # G2288111


product price: $158.99
/pk 24, $6.62/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
White
Fabric Weight
0.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLV2501L
Zoro #
G2288111
UPC #
848109046532
Country of Origin
Korea, Republic of

Dimensions

Glove Size
L

Details

Item
ESD Uncoated Nylon Gloves,Large,Package Quantity 24
Color
White
Fabric Weight
0.72

Description

ESD Uncoated Nylon Gloves,Large,Package Quantity 24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.