Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, PK250

  • Mfr # EN1074

  • Zoro # G4900896


product price: $417.99
/pk 250, $1.67/ea
Free Shipping & Returns

Key Features

Expanded Width
10"
Color
Kraft
Material
40 lb. Paper Stock
Height
2"
Outside Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1074
Zoro #
G4900896
UPC #
841436091831
Country of Origin
United States

Dimensions

Expanded Width
10"
Height
2"
Outside Length
15"

Details

Item
Expandable SelfSeal Envelope,10x15,PK250
Color
Kraft
Material
40 lb. Paper Stock

Description

Expandable SelfSeal Envelope,10x15,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.