Expandable Self-Seal Envelopes, 9 1/2" x 13" x 2", Kraft, PK250

  • Mfr # EN1073

  • Zoro # G5417128


product price: $352.99
/pk 250, $1.41/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
9 1/2"
Material
40 lb. Paper Stock
Length
13"
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1073
Zoro #
G5417128
UPC #
841436091817
Country of Origin
United States

Dimensions

Width
9 1/2"
Length
13"
Height
2"

Details

Item
Expand SelfSeal Envelopes,9-1/2x13,PK250
Color
Kraft
Material
40 lb. Paper Stock

Description

Expand SelfSeal Envelopes,9-1/2x13,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.