Zoro Homepage

Expansion Poly Mailers, 13" x 16" x 2", White, PK100

  • Mfr # EPM13162

  • Zoro # G4900841


product price: $73.15
/pk 100, $0.73/ea

Key Features

Color
White
Width
13"
Material
2.5 Mil Polyethylene
Length
16"
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPM13162
Zoro #
G4900841
UPC #
841436004725
Country of Origin
Multiple

Dimensions

Width
13"
Length
16"
Height
2"

Details

Item
Expansion Poly Mailer,13x16x2",PK100
Color
White
Material
2.5 Mil Polyethylene

Description

Expansion Poly Mailer,13x16x2 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.