Zoro Homepage

Expansion Poly Mailers, 15" x 20" x 4", White, PK100

  • Mfr # EPM15204

  • Zoro # G4900835


product price: $96.39
/pk 100, $0.96/ea
Free Shipping & Returns

Key Features

Color
White
Width
15"
Material
2.5 Mil Polyethylene
Length
20"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPM15204
Zoro #
G4900835
UPC #
841436052825
Country of Origin
China

Dimensions

Width
15"
Length
20"
Height
4"

Details

Item
Expansion Poly Mailer,15x20x4",PK100
Color
White
Material
2.5 Mil Polyethylene

Description

Expansion Poly Mailer,15x20x4 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.