Zoro Homepage

Express Pouch Mailer, 12 1/2" x 9 1/2", White, PK250

  • Mfr # RM1EP

  • Zoro # G4900817


product price: $197.99
/pk 250, $0.79/ea
Free Shipping & Returns

Key Features

Color
White
Width
12 1/2"
Material
.012 Chipboard
Length
9 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM1EP
Zoro #
G4900817
UPC #
841436077316
Country of Origin
United States

Dimensions

Width
12 1/2"
Length
9 1/2"

Details

Item
Express Pouch Mailer,12-1/2x9-1/2",PK250
Color
White
Material
.012 Chipboard

Description

Express Pouch Mailer,12-1/2x9-1/2 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.