Extend Core Bundling Film, 120Gx600f, PK18, 3" W x 600' L, Clear

  • Mfr # TNBEC703

  • Zoro # G4900780


product price:  $151.99
/pk 18, $8.44/ea
Free Shipping & Returns

Key Features

Width
3"
Length
600'
Color
Clear
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNBEC703
Zoro #
G4900780
UPC #
841436040624
Country of Origin
China

Dimensions

Width
3"
Length
600'

Details

Item
Extend Core Bundling Film,120Gx600f,PK18
Color
Clear
Gauge - Stretch Wrap
42

Description

Package Quantity 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.