Extend Core HD Cst Stretch, 120Gx800f, PK4, 20" W x 800' L, Clear

  • Mfr # SF210

  • Zoro # G5013937


product price: $230.99
/pk 4, $57.75/ea
Free Shipping & Returns

Key Features

Width
20"
Length
800'
Color
Clear
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF210
Zoro #
G5013937
UPC #
848109014784
Country of Origin
Multiple

Dimensions

Width
20"
Length
800'

Details

Item
Extend Core HD Cst Stretch,120Gx800f,PK4
Color
Clear
Gauge - Stretch Wrap
42

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.