Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extend Core Opaque Stretch, 80Gx1000f, PK4, 20" W x 1000' L, Black

  • Mfr # SF211

  • Zoro # G5013919


product price: $199.99
/pk 4, $50.00/ea
Free Shipping & Returns

Key Features

Width
20"
Length
1000'
Color
Black
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF211
Zoro #
G5013919
UPC #
848109014791
Country of Origin
United States

Dimensions

Width
20"
Length
1000'

Details

Item
Extend Core Opaque Stretch,80Gx1000f,PK4
Color
Black
Gauge - Stretch Wrap
42

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.