Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, PK18

  • Mfr # TNBEC903

  • Zoro # G8487159


product price:  $221.99
/pk 18, $12.33/ea
Free Shipping & Returns

Key Features

Length
600'
Width
3"
Color
Clear
Weight
23.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNBEC903
Zoro #
G8487159
UPC #
848109061917
Country of Origin
China

Dimensions

Length
600'
Width
3"

Details

Item
Extended Core Bundling Film,150 Ga,PK18
Color
Clear
Weight
23.08

Description

Extended Core Bundling Film,150 Ga,PK18, Package Quantity 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.