Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Heavy Duty Chipboard Pads, 40" x 48", Kraft, PK250

  • Mfr # CP4048HD

  • Zoro # G5417100


product price: $2,022.99
/pk 250, $8.09/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Length
48"
Width
40"
Material
.050 Point Fibreboard
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4048HD
Zoro #
G5417100
UPC #
841436005043
Country of Origin
United States

Dimensions

Length
48"
Width
40"

Details

Item
Extra HD Chipboard Pads,40x48",PK250
Material
.050 Point Fibreboard
Color
Kraft

Description

Extra HD Chipboard Pads,40x48 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.