Extra Heavy Duty Chipboard Pads, 8 1/2" x 11", Kraft, PK470

  • Mfr # CP8511HD

  • Zoro # G5417091


product price: $198.99
/pk 470, $0.42/ea
Free Shipping & Returns

Key Features

Length
11"
Width
8 1/2"
Color
Kraft
Material
.050 Point Fibreboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP8511HD
Zoro #
G5417091
UPC #
841436005036
Country of Origin
United States

Dimensions

Length
11"
Width
8 1/2"

Details

Item
Extra HD Chipboard Pads,8.5x11",PK470
Color
Kraft
Material
.050 Point Fibreboard

Description

Extra HD Chipboard Pads,8.5x11 In.,PK470, Package Quantity 470

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.