F-Style Boxes, 1 - 1 Gallon, 6 3/4" x 4 5/16" x 10 3/8", Kraft, 20/Bundle

  • Mfr # HAZ1021

  • Zoro # G4927207


product price: $147.99
/pk 20, $7.40/ea
Free Shipping & Returns

Key Features

Length
6 3/4"
Width
4 5/16"
Material
350#/ECT-51 Double Wall Corrugated
Maximum Weight
12.64
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1021
Zoro #
G4927207
UPC #
841436074421
Country of Origin
United States

Dimensions

Length
6 3/4"
Width
4 5/16"
Height
10 3/8"

Details

Item
Box 6-3/4x4,5/16x10-3/8",PK20
Material
350#/ECT-51 Double Wall Corrugated
Maximum Weight
12.64
Color
Kraft

Description

Box 6-3/4x4,5/16x10-3/8 In.,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.