F-Style Paint Can Boxes, 1 - 1 Gallon, 8 3/16" x 5 11/16" x 12 3/8", Kraft, 20/Bundle

  • Mfr # HAZ1047

  • Zoro # G6631296


product price:  $160.99
/pk 20, $8.05/ea
Free Shipping & Returns

Key Features

Length
8 3/16"
Width
5 11/16"
Material
275#/ECT-44 Single Wall Corrugated
Color
Kraft
Maximum Weight
13.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1047
Zoro #
G6631296
UPC #
841436074605
Country of Origin
United States

Dimensions

Length
8 3/16"
Width
5 11/16"
Height
12 3/8"

Details

Item
Stack Bin
Material
275#/ECT-44 Single Wall Corrugated
Color
Kraft
Maximum Weight
13.24

Description

Can Box,8 3/16x5 11/16x12 3/8 In.,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.