Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Box, Auto-Lock Bottom, 15x12x10", PK12, 12" W, 11" D, White

  • Mfr # FSB400

  • Zoro # G5013885


product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns

Key Features

Width
12"
Depth
11"
Color
White
Application
File
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSB400
Zoro #
G5013885
UPC #
812578009442
Country of Origin
United States

Dimensions

Width
12"
Depth
11"

Details

Item
File Box,Auto-Lock Bottom,15x12x10",PK12
Color
White
Application
File

Description

File Box,Auto-Lock Bottom,15x12x10 In.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.