Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Lock Poly Bags, 12" x 16", 2 mil, Clear, 1000 PK

  • Mfr # PBFL121602

  • Zoro # G9042192


product price: $298.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
2 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBFL121602
Zoro #
G9042192
UPC #
848109054957
Country of Origin
China

Dimensions

Thickness
2 mil
Size
12" x 16"

Details

Item
Flap Lock Poly Bags
Color
Clear
Hang Hole
No

Description

Bag,Flap,Lock,Poly,12 In. x 16 In.,2M,Clr,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.