Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Corrugated Boxes, 18" x 18" x 5", Kraft, 25/Bundle

  • Mfr # 18185

  • Zoro # G2288279


product price: $162.99
/pk 25, $6.52/ea
Free Shipping & Returns

Key Features

Maximum Weight
65 lb.
Meets
200#/ECT-32
Inside Width
10"
Inside Length
12"
Inside Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18185
Zoro #
G2288279
UPC #
841436090285
Country of Origin
United States

Dimensions

Inside Width
10"
Inside Length
12"
Inside Depth
10"

Details

Item
Flat Corrugated Box, 18x18x5, Kraft, 25PK
Maximum Weight
65 lb.
Meets
200#/ECT-32

Description

Flat Corrugated Box,18x18x5 In.,Package Quantity 25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.