Zoro Homepage

Flat Mailers, 12 3/4" x 15", Kraft, PK100

  • Mfr # RM4

  • Zoro # G4899216


product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
12 3/4"
Material
.036 Chipboard
Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM4
Zoro #
G4899216
UPC #
841436023658
Country of Origin
United States

Dimensions

Width
12 3/4"
Length
15"

Details

Item
Flat Mailer,12-3/4x15",PK100
Color
Kraft
Material
.036 Chipboard

Description

Flat Mailer,12-3/4x15 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.