Zoro Homepage

Flat Mailers, 18" x 24", Kraft, PK50

  • Mfr # RM11

  • Zoro # G4899155


product price: $137.99
/pk 50, $2.76/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
18"
Material
.036 Chipboard
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM11
Zoro #
G4899155
UPC #
841436023689
Country of Origin
United States

Dimensions

Width
18"
Length
24"

Details

Item
Flat Mailer,18x24",PK50
Color
Kraft
Material
.036 Chipboard

Description

Flat Mailer,18x24 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.