Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Merchandise Bags, 12" x 15", Kraft, PK1000

  • Mfr # BGM105K

  • Zoro # G4898890


product price: $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Width
12"
Color
Kraft
Bag Material
30 lb. Basis Weight Recycled Paper
Length
15"
Weight
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGM105K
Zoro #
G4898890
UPC #
079594802437
Country of Origin
United States

Dimensions

Width
12"
Length
15"

Details

Item
Flat Merchandise Bag,12x15",PK1000
Color
Kraft
Bag Material
30 lb. Basis Weight Recycled Paper
Weight
34

Description

Flat Merchandise Bag,12x15 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.